Drive, Embedded Ethernet/IP, 125A, 100HP ND, 75HP HD, 480VAC, 3PH

Item #: 736123

Cat #: 20G1AGD125AN0NNNNN

UPC: 884951165014

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, 125 Amp, 480 Volt AC Input with Precharge, No DC Terminals, Type 12 / IP54, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 3-Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, 125 Amp, 480 Volt AC Input with Precharge, No DC Terminals, Type 12 / IP54, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 3-Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951165014, 20G1AGD125AN0NNNNN

Specifications

Phase: 3
Horsepower: 75, 100
Volts AC: 480
Amps: 125
IP/NEMA Rating: IP54, NEMA 12
Type: General Purpose, Drive
Size: 6 Frame
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: 6 Frame
Horsepower: 75, 100
Amps: 125
Type: General Purpose, Drive