8x6 Hng Window Kit

Item #: 736260

Cat #: NI86W

UPC: 034481045670

Sign In or Register to view pricing and more.
Polycarbonate Hinged Window Kit, 8" X 6".

Overview

Polycarbonate Hinged Window Kit, 8" X 6".

Set with window for NEMA 4X. 8 inch x 6 inch thick.

Also known as: 034481045670, NI86W

Specifications

Material: Polycarbonate
Material: Polycarbonate