Stainless Steel Wire Cable Tie, Black, 12" Long, 100lb Rating

Item #: 736347

Cat #: S6413

UPC:

to view pricing and more.
Documents & Guides
Cable Tie, Stainless Steel, 12" Long, 100lb Rating, 3.88" Max Bundle Diameter, SunBundler, Bulk Package

Overview

Cable Tie, Stainless Steel, 12" Long, 100lb Rating, 3.88" Max Bundle Diameter, SunBundler, Bulk Package

Stainless steel crimp sleeve for easy field installation with electrician linesman pliers, or wire cutters.

Also known as: S6413

Specifications

Weight Capacity: 100 lbs
Length: 12 in
Color: Black
Material: Stainless Steel
Width: 0.060 in
Weight Capacity: 100 lbs
Color: Black
Width: 0.060 in
Length: 12 in
Material: Stainless Steel