30MM PILOT LIGHT 800T PB

Item #: 73635

Cat #: 800T-QT10WAR

UPC: 662072841556

to view pricing and more.
Documents & Guides
30MM PILOT LIGHT 800T PB

Overview

30MM PILOT LIGHT 800T PB
Also known as: 662072841556, 800T-QT10WAR

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5, 7.500
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Family / Style: 800T
Amps: 11, 7.600
Mounting: Wall
Phase: 3
Horsepower: 5, 7.500
Type: Variable Frequency Drive
Amps: 11, 7.600
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Family / Style: 800T
Mounting: Wall