ThermTrans, Self-Lam Label, Vinyl, 1.00"

Item #: 73649

Cat #: S100X075VATY

UPC: 074983439362

to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 – 14 AWG and a clear overlaminate. It is 1.0" wide and 0.75" long

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 – 14 AWG and a clear overlaminate. It is 1.0" wide and 0.75" long

Thermal Transfer, Self-Laminating Label, Vinyl, 0.75 Inch Wide x 1.50 Inches High, 0.50 Inch Print-On Area, Clear/White, 3-Inch Core, adhesive labels supplied on rolls, include a colored print-on area and clear overlaminate, use with Panduit RMH4BL hybrid thermal transfer ribbon.

Also known as: 074983439362, S100X075VATY

Specifications

Material: Vinyl
Color: White
Length: 3 in
Material: Vinyl
Length: 3 in
Color: White