Sensor Photoelectric, Polarized Retroreflective, 20-132V AC/DC

Item #: 73654
Cat #: 42SRU-6205
UPC: 662073839927
Sign In or Register to view pricing and more.
Sensor Photoelectric, Series 6000, Polarized Retroreflective, 20 - 132 Volt AC/DC, 35 mA, Power Source, Visible Red 550 nm LED, Dark Operate, 50.8 mm - 3 meter Sensing Distance3 meter, 300 Volt Cable

Overview

Sensor Photoelectric, Series 6000, Polarized Retroreflective, 20 - 132 Volt AC/DC, 35 mA, Power Source, Visible Red 550 nm LED, Dark Operate, 50.8 mm - 3 meter Sensing Distance3 meter, 300 Volt Cable
Also known as: 662073839927, 42SRU-6205

Specifications

Family / Style: 6000
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 20
Length: 3 m
Volt Amps: 1.200kVA
Range: 50.800 mm - 3 m
Family / Style: 6000
Volts DC Range: 20
Volt Amps: 1.200kVA
Type: Polarized Retroreflective, Sensor, Photoelectric
Length: 3 m
Range: 50.800 mm - 3 m

Customer Reviews

No reviews for this product
(0)