Self-Laminating Labels, 1 x 1-1/4"

Item #: 73656

Cat #: S100X125VA1Y

UPC: 074983439386

to view pricing and more.
Self-Laminating Labels, 1 x 1-1/4 inch, Wire Gauge: 12-10, Cat 3 UTP, Color: White, 2500/Package

Overview

Self-Laminating Labels, 1 x 1-1/4 inch, Wire Gauge: 12-10, Cat 3 UTP, Color: White, 2500/Package

Thermal Transfer, Self-Laminating Label, Vinyl, 1 Inch Wide x 1.25 Inches High, 0.38 Inch Print-On Area, Clear/White, 1 inch Core, adhesive labels supplied on rolls, include a colored print-on area and clear overlaminate, use with Panduit RMH4BL hybrid thermal transfer ribbon.

Also known as: 074983439386, S100X125VA1Y

Specifications

Length: 1 1/4 in
Gauge: 10 AWG, 12 AWG
Type: Self-Laminating
Width: 1 in
Material: Vinyl
Color: White
Length: 1 1/4 in
Type: Self-Laminating
Material: Vinyl
Gauge: 10 AWG, 12 AWG
Width: 1 in
Color: White