Servo Motor, Low Inertia, 480VAC, 165 mm Bolt Circle, 3000 RPM

Item #: 736583

Cat #: VPL-B1654D-PJ12AA

UPC: 885630944777

to view pricing and more.
Documents & Guides
Servo Motor, VPL Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 4 (Four) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, VPL Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 4 (Four) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1654D-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 165 mm bolt circle frame size. It is 3000 RPM rated speed. And it has four magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630944777, VPL-B1654D-PJ12AA

Specifications

Volts AC: 480
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product
Size: 165 mm
RPM: 3000