This product has been discontinued.

Dot Matrix, Self-Lam Label, Vinyl, 1.00"
Item #: 73673
Cat #: S100X125VADY
UPC: 074983439423
to view pricing and more.
Documents & Guides
The dot matrix self-laminating adhesive label is made of vinyl and is supplied on fan-fold sheets with 8 labels per row. The label has a white colored print-on area 0.38" (9.7 mm) high for cables or wires and a clear overlaminate. It is 1.0" wide and 1.25
Overview
The dot matrix self-laminating adhesive label is made of vinyl and is supplied on fan-fold sheets with 8 labels per row. The label has a white colored print-on area 0.38" (9.7 mm) high for cables or wires and a clear overlaminate. It is 1.0" wide and 1.25
Also known as: 074983439423, S100X125VADY
Specifications
| Material: | Vinyl |
| Color: | White |
| Material: | Vinyl |
| Color: | White |