REXEL logo

Control Station, 22.5mm, Flush Red Push Button, STOP, 1NC

Item #: 736827
Cat #: XALD111H29H7
UPC: 785901395027
Sign In or Register to view pricing and more.
Control Station, 22.5mm, Flush Red Push Button, STOP, 1 Normally Closed, Contact, Polycarbonate, Light Gray/Dark Gray

Overview

Control Station, 22.5mm, Flush Red Push Button, STOP, 1 Normally Closed, Contact, Polycarbonate, Light Gray/Dark Gray
Also known as: 785901395027, XALD111H29H7

Specifications

Material: Polycarbonate
Color: Red
Size: 22.5 mm
Type: Control Station, 1 Device
Standards: California Proposition 65
Material: Polycarbonate
Size: 22.5 mm
Standards: California Proposition 65
Color: Red
Type: Control Station, 1 Device

Customer Reviews

No reviews for this product
(0)