Voltage Marker, Vinyl, '380 VOLTS,' 4.50

Item #: 73684

Cat #: PCV-380BY

UPC: 074983429165

to view pricing and more.
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '380 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.

Overview

Voltage marker, 4.5" W x 1.13" H, '380 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Also known as: 074983429165, PCV-380BY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange