500 MCM XHHW Stranded Copper, Brown, 1000'

Item #: 736847

Cat #: XHHW500STRBRN1000RL

UPC: 980100246266

to view pricing and more.
500 MCM XHHW-2 Stranded Copper, Brown, 1000 Foot Reel

Overview

500 MCM XHHW-2 Stranded Copper, Brown, 1000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100246266, XHHW500STRBRN1000RL

Specifications

Color: Brown
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Conductors: 1
Gauge: 500 kcmil
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Stranding: Stranded