Plug 50A 250V 3PH 3P4W Str GY

Item #: 736989

Cat #: 8452N

UPC: 040893121727

to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 50A, 250V, Back wire, Gray, Brass, Nylon, 15-50P, Three-pole, Four-wire, Screw, Nylon, .

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 50A, 250V, Back wire, Gray, Brass, Nylon, 15-50P, Three-pole, Four-wire, Screw, Nylon, .

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893121727, 8452N

Specifications

Type: Grounding, Commercial Grade, Industrial Grade, Plug, 3-Phase
Color: Gray
Volts AC: 250
Amps: 50
NEMA Configuration: 15-50P
Type: Grounding, Commercial Grade, Industrial Grade, Plug, 3-Phase
Volts AC: 250
NEMA Configuration: 15-50P
Color: Gray
Amps: 50