Switch, Decorator, Claro, Brown

Item #: 736993

Cat #: CA-4PS-BR

UPC: 784276016339

to view pricing and more.
Documents & Guides
Claro Switch, 4-Way, Decorator, 120V, 15A, Brown

Overview

Claro Switch, 4-Way, Decorator, 120V, 15A, Brown

Claro general purpose switching of all light sources and motor loads, 4-way in brown

Also known as: 784276016339, CA-4PS-BR

Specifications

Type: 3-Way, Preset, Decorator
Color: Brown
Wattage: 600
Volts AC: 120
Mounting: Box
Amps: 15
Light Technology: Halogen
Type: 3-Way, Preset, Decorator
Wattage: 600
Mounting: Box
Light Technology: Halogen
Color: Brown
Volts AC: 120
Amps: 15