Twist Tail Cable Tie, Weather Resistant, Black, 11.1" Long

Item #: 737017

Cat #: TT-11-30-0-L

UPC: 728494145686

to view pricing and more.
Documents & Guides
Twist Tail Cable Tie, Weather Resistant, Black, 11.1 Inch Long, 0.186 Inch Wide, 3 Inch Max Bundle Diameter, 20 per Bag

Overview

Twist Tail Cable Tie, Weather Resistant, Black, 11.1 Inch Long, 0.186 Inch Wide, 3 Inch Max Bundle Diameter, 20 per Bag

Twist Tail Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 281mm (11.1 Inches), Width of 4.7mm (0.186 Inch), Thickness of 1.37mm (0.054 Inch), Tensile Strength Rating of 133 Newtons (30 Pounds), Maximum Bundle Diameter 76.2mm (3.0 Inches), 50 Pieces per Bag/20 Bags per Case

Also known as: 728494145686, TT-11-30-0-L

Specifications

Width: 0.187 in
Color: Black
Length: 11 in
Weight Capacity: 30 lbs
Material: Nylon
Width: 0.187 in
Length: 11 in
Material: Nylon
Color: Black
Weight Capacity: 30 lbs