Twist Tail Cable Tie, Weather Resistant, Black, 14.1" Long

Item #: 737018

Cat #: TT-14-30-0-L

UPC: 728494145709

to view pricing and more.
Documents & Guides
Twist Tail Cable Tie, Weather Resistant, Black, 14.1 Inch Long, 0.186 Inch Wide, 4 Inch Max Bundle Diameter, 20 per Bag

Overview

Twist Tail Cable Tie, Weather Resistant, Black, 14.1 Inch Long, 0.186 Inch Wide, 4 Inch Max Bundle Diameter, 20 per Bag

Twist Tail Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 358mm (14.1 Inches), Width of 4.7mm (0.186 Inch), Thickness of 1.37mm (0.054 Inch), Tensile Strength Rating of 133 Newtons (30 Pounds), Maximum Bundle Diameter 101.6mm (4.0 Inches)

Also known as: 728494145709, TT-14-30-0-L

Specifications

Width: 0.187 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 14 in
Width: 0.187 in
Weight Capacity: 30 lbs
Length: 14 in
Color: Black
Material: Nylon