Breaker, Molded Case, 1200A, 3P, N Frame, 600VAC, 65kAIC, LSI Trip

Item #: 737138

Cat #: 140G-N6H3-E12-Z1

UPC: 885630443966

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, 3-Pole, N Frame, 600 Volt AC, 65 kAIC, LSI Electronic Trip

Overview

Breaker, Molded Case, 1200 Amp, 3-Pole, N Frame, 600 Volt AC, 65 kAIC, LSI Electronic Trip

Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers provide the protection of circuits against overload, short circuit, and ground fault.

Also known as: 885630443966, 140G-N6H3-E12-Z1

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 1200
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 1200
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 65 kA