Circuit breaker, PowerPacT J, 250A, 3 pole, 600VAC, 25kA, lugs, Micrologic 5.2A, 80%

Item #: 737168

Cat #: JJL36250U43X

UPC: 785901518730

to view pricing and more.

Overview

Circuit breaker, PowerPacT J, 250A, 3 pole, 600VAC, 25kA, lugs, Micrologic 5.2A, 80%

PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides Micrologic Ammeter with a 5.2A trip unit and an LSI function with a breaking capacity of 25kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT J, 250A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901518730, JJL36250U43X

Specifications

Poles: 3
Amps: 250
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Amps: 250
Standards: California Proposition 65