Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Account Dashboard
Sign Out
... Farm Duty Motors
Share
Baldor
BLM EM4118T 25HP 3520RPM 3PH
Item #: 737196
Cat #: EM4118T
UPC: 781568548073
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM EM4118T 25HP 3520RPM 3PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM EM4118T 25HP 3520RPM 3PH
Also known as:
781568548073, EM4118T
Specifications
Phase:
3
Horsepower:
25
Amps:
60
Phase:
3
Amps:
60
Horsepower:
25
Close
Close and Retry