Contactor, Safety, 100S, 55A, 24V AC/DC, Coil, 3NO, 1NO, 4NC Contacts

Item #: 737238

Cat #: 100S-C55EJ14BC

UPC: 887172568695

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 55 Amp, 24 Volt AC/DC, Electronic Coil, with Diode, 3 Normally Open, 1 Normally Open, 4 Normally Closed, Bifurcated Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 100S, 55 Amp, 24 Volt AC/DC, Electronic Coil, with Diode, 3 Normally Open, 1 Normally Open, 4 Normally Closed, Bifurcated Contacts *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C55EJ14BC from Rockwell Automation® is a 55 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and bifurcated contact

Also known as: 887172568695, 100S-C55EJ14BC

Specifications

Volts DC Control: 24
Amps: 55
Type: Safety, Contactor
Poles: 8
Volts AC Control: 24
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Type: Safety, Contactor
Volts AC Control: 24
Amps: 55
Poles: 8
Special Program: Rockwell Automation Preferred Product