SLIDE DIM SP 700W 120V LA

Item #: 737309
Cat #: CD700-LA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole 700watt 120v, Light Almond

Overview

Slide Dimmer, Single Pole 700watt 120v, Light Almond
Also known as: CD700-LA

Specifications

Wattage: 700
Color: Light Almond
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Wattage: 700
Type: Slide, Single-Pole
Poles: 1
Color: Light Almond
Volts AC: 120

Customer Reviews

No reviews for this product
(0)