SLIDE SP/3W PRESET 700W LA

Item #: 737310
Cat #: CD703-PLA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 700W, Light Almond

Overview

Slide Dimmer, Single Pole/3Way PRESET 700W, Light Almond
Also known as: CD703-PLA

Specifications

Type: 3-Way, Slide, Narrow
Wattage: 700
Poles: 3
Color: Light Almond
Volts AC: 120
Material: Thermoplastic
Type: 3-Way, Slide, Narrow
Poles: 3
Volts AC: 120
Wattage: 700
Color: Light Almond
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)