800F PB, 22 mm Accessory, Bulb Removal Tool

Item #: 73747
Cat #: 800F-ALR1
UPC: 662468122382
Sign In or Register to view pricing and more.
Documents & Guides
AB 800F-ALR1 BULB REMOVAL TOOL 800F 22 MM

Overview

AB 800F-ALR1 BULB REMOVAL TOOL 800F 22 MM
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-ALR1 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468122382, 800F-ALR1

Specifications

Gangs: 3
Type: Cover, Device, Gang Box
Mounting: Device
Family / Style: 800F
Depth: 3/4 in
Gangs: 3
Mounting: Device
Depth: 3/4 in
Type: Cover, Device, Gang Box
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)