10W A19 LED Lamp, 30K

Item #: 737624
Cat #: LED10A1930K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non Dimmable 10W A19 A-Lamp 3000K

Overview

Non Dimmable 10W A19 A-Lamp 3000K
Also known as: LED10A1930K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Dimmable: Yes
Wattage: 10
Lumens: 825
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)