Circuit Breaker, Molded Case, Frame H, 70A, 4P, 600VAC

Item #: 737649

Cat #: 140G-H2C4-C70

UPC: 887172668821

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 70 Amp, 4-Pole, 600 Volt AC

Overview

Circuit Breaker, Molded Case, Frame H, 70 Amp, 4-Pole, 600 Volt AC
Also known as: 887172668821, 140G-H2C4-C70

Specifications

Amps: 70
Type: Breaker; Molded Case, Breaker
Poles: 4
Volts AC: 600
Amps: 70
Poles: 4
Type: Breaker; Molded Case, Breaker
Volts AC: 600