Eaton Comet 18mm tubular photoelectric sensor

Item #: 737770

Cat #: 12102A6517

UPC: 782113887036

to view pricing and more.
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 80 Ft., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 6.6 Ft.(2m) Cable, 10-30 Vdc input, Thru-beam, 6.6 Ft.(2m)

Overview

Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 80 Ft., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 6.6 Ft.(2m) Cable, 10-30 Vdc input, Thru-beam, 6.6 Ft.(2m)

Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.

Also known as: 782113887036, 12102A6517

Specifications

IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4