BULLETFLD KIT 2X12W COOL 120V BK

Item #: 737983
Cat #: BULLET2X12B
UPC: 019813196497
Sign In or Register to view pricing and more.
Documents & Guides
Floodlights 2480 Lumens Bullet 24W 5000K Black

Overview

Floodlights 2480 Lumens Bullet 24W 5000K Black
Also known as: 019813196497, BULLET2X12B

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 2480
Mounting: Wall
Light Technology: LED
Wattage: 24
Color: Black
Mounting: Wall
Color Temperature: 5000 (Bright White)
Lumens: 2480
Light Technology: LED

Customer Reviews

No reviews for this product
(0)