This product may not be available in all locations.
Manual Starter, Switch, 3P, Size 0, Push Button, Open
Item #:
73803
Cat #:
609-AOW
UPC:
781180208379
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, Switch, Push Button, Size 0, 3-Phase, Open, 200 - 575 Volt AC
Overview
Manual Starter, Switch, Push Button, Size 0, 3-Phase, Open, 200 - 575 Volt AC
Allen-Bradley® Bulletin 609 NEMA manual motor starting switches are designed for use on motor starter installations where remote push button control is not required. Catalog item 609-AOW from Rockwell Automation® is a push button NEMA size 0 manual starter It is an open type without enclosure. And it is three phase.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180208379, 609-AOW
Specifications
Phase: | 3 |
Horsepower: | 5, 3 |
Type: | Manual Starter, Pushbutton |
Mounting: | Surface |
Phase: | 3 |
Type: | Manual Starter, Pushbutton |
Horsepower: | 5, 3 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)