FSM 5SME59BLA2057 59 208V 1.74 CCW

Item #: 738030

Cat #: 5SME59BLA2057

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
FSM 5SME59BLA2057 59 208V 1.74 CCW

Overview

FSM 5SME59BLA2057 59 208V 1.74 CCW
Also known as: 5SME59BLA2057

Specifications

Type: SPD
Mounting: Internal
Interrupt Rating DC: 200
Family / Style: 5SME59
Type: SPD
Interrupt Rating DC: 200
Mounting: Internal
Family / Style: 5SME59