Motor, Direct Drive, 3/4HP, 1075RPM, 230/460VAC, 48 Frame, 1PH
Item #:
738037
Cat #:
5KCP39PGV554S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Direct Drive, 3/4 Horse Power, 1-Phase, 230/460 Volt AC, 1075 RPM, 48 Frame
Overview
Motor, Direct Drive, 3/4 Horse Power, 1-Phase, 230/460 Volt AC, 1075 RPM, 48 Frame
Also known as: 5KCP39PGV554S
Specifications
Volts AC: | 230, 460 |
Mounting: | Bracket |
Phase: | 1 |
Type: | Motor, Direct Drive |
Horsepower: | 0.750 |
RPM: | 1075 |
Volts AC: | 230, 460 |
Phase: | 1 |
Horsepower: | 0.750 |
Mounting: | Bracket |
Type: | Motor, Direct Drive |
RPM: | 1075 |
Customer Reviews
No reviews for this product
(0)