Motor, Condenser Fan, 1/4HP, 1PH, 230/460VAC, 1625RPM, 48YZ Frame

Item #: 738038
Cat #: 5KCP39DGT338S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Condenser Fan, 1/4 Horse Power, 1-Phase, 230/460 Volt AC, 1625 RPM, 48YZ Frame

Overview

Motor, Condenser Fan, 1/4 Horse Power, 1-Phase, 230/460 Volt AC, 1625 RPM, 48YZ Frame
Also known as: 5KCP39DGT338S

Specifications

Volts AC: 230, 460
Mounting: Bracket
Phase: 1
Type: Motor, Condenser Fan
Horsepower: 0.250
RPM: 1625
Volts AC: 230, 460
Phase: 1
Horsepower: 0.250
Mounting: Bracket
Type: Motor, Condenser Fan
RPM: 1625

Customer Reviews

No reviews for this product
(0)