Tray Cable, 6 AWG (7X12/15), Black, 7.5kV

Item #: 738540

Cat #: F06076

UPC:

to view pricing and more.
Documents & Guides
CLM F06076 6 AWG TC 7.5KV EPDM AWM 3499

Overview

CLM F06076 6 AWG TC 7.5KV EPDM AWM 3499
Also known as: F06076

Specifications

Material: Copper
Color: Black
Gauge: 6 AWG
Material: Copper
Gauge: 6 AWG
Color: Black