ThermTrans, Self-Lam Label, Vinyl, 0.50"

Item #: 73875

Cat #: S050X075VA1Y

UPC: 074983439126

to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl is supplied on a roll with 8 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG wires and a clear overlaminate. It is 0.5" wide and 0.75"

Overview

The thermal transfer self-laminating adhesive label is made of vinyl is supplied on a roll with 8 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG wires and a clear overlaminate. It is 0.5" wide and 0.75"
Also known as: 074983439126, S050X075VA1Y

Specifications

Type: Label
Material: Vinyl
Color: White
Length: 3 in
Type: Label
Color: White
Material: Vinyl
Length: 3 in