6 Amp SUPER-LAG Renewable Fuse, Class H, 600V

Item #: 738805

Cat #: RES-6

UPC: 051712110068

to view pricing and more.
Documents & Guides
6 Amp SUPER-LAG Renewable Fuse, Class H, 600 Volt, Non-Current Limiting, 10,000 Amp Interrupting Rating

Overview

6 Amp SUPER-LAG Renewable Fuse, Class H, 600 Volt, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712110068, RES-6

Specifications

Amps: 6
Class: H
Type: Renewable Fuse
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Time Lag
Amps: 6
Type: Renewable Fuse
Mounting: Cartridge
Speed: Time Lag
Class: H
Volts AC: 600
Interrupt Rating DC: 10 kA