COP XHHW12STR7GRNYEL2500RL

Item #: 738844

Cat #: XHHW12STR7GRNYEL2500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW12STR7GRNYEL2500RL XHHW-12-GRN/YEL-7STR-CU-2500

Overview

COP XHHW12STR7GRNYEL2500RL XHHW-12-GRN/YEL-7STR-CU-2500

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW12STR7GRNYEL2500RL

Specifications

Color: Green/Yellow
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded