2 AWG XHHW Stranded Copper, White, 2500'

Item #: 738863
Cat #: XHHW2STRWHT2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 AWG XHHW-2 Stranded Copper, White, 2500 foot Reel

Overview

2 AWG XHHW-2 Stranded Copper, White, 2500 foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2STRWHT2500RL

Specifications

Length: 2500 ft
Material: Copper
Color: White
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Color: White
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Gauge: 2
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)