10 STR 2C THHN/THWN-2 SIMPULL BARREL 7500FT RED/WHT-RED

Item #: 738911

Cat #: 58109902

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10 STR 2C THHN/THWN-2 SIMPULL BARREL 7500FT RED/WHT-RED

Overview

10 STR 2C THHN/THWN-2 SIMPULL BARREL 7500FT RED/WHT-RED

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 58109902

Specifications

Type: Parallel
Jacket: PVC
Material: Copper
Length: 7500 ft
Volts AC: 600
Stranding: Stranded
Type: Parallel
Material: Copper
Volts AC: 600
Jacket: PVC
Length: 7500 ft
Stranding: Stranded