Motor, 1/15HP, 208/230VAC, 1550RPM, with Wires, Totally Enclosed

Item #: 738966
Cat #: 5SME59BVA2203M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, 1/15 Horse Power, 208/230 Volt AC, 1550 RPM, with Wires, Totally Enclosed, 2.61 Inch Shaft

Overview

Motor, 1/15 Horse Power, 208/230 Volt AC, 1550 RPM, with Wires, Totally Enclosed, 2.61 Inch Shaft
Also known as: 5SME59BVA2203M

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Family / Style: 5SME59
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Type: SPD
Family / Style: 5SME59

Customer Reviews

No reviews for this product
(0)