General Electric 3HP,6P,213T,460V,X$D,TEFC,Small AC Motor Model # 5KS213SAA308

Item #: 738986

Cat #: M9111

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9111 3HP 1200RPM 460V 21

Overview

GEN M9111 3HP 1200RPM 460V 21
Also known as: M9111

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
IP/NEMA Rating: IP55
Weight: 200
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
Horsepower: 3
Weight: 200
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification