6W A19 LED Lamp, 27K

Item #: 739033

Cat #: A19-40W-27K-B1

UPC: 810048028092

to view pricing and more.
Documents & Guides
Cree Lighting A19-40W-27K A19 Series LED Bulb, Wattage: 6 WTT, Voltage Rating: 120 V, Lumens: 450 LM, 2700 K 80 CRI, Control: Dimming To 5 PCT With Select Dimmers, Size: 2.4 IN Width X 4.4 IN Height, A19 Shape, Average Life: 25000 HR, Mounting: E26 Screw, Power Factor: Greater Than 0.9 Nominal, Incandescent Equivalent: 40 WTT, Packaging: (6) Blister Pack Bulbs In Master Carton (Carded), C/US UL Listed, ENERGY STAR Qualified, For Hospitality, Restaurant, Healthcare And Residential Purpose

Overview

Cree Lighting A19-40W-27K A19 Series LED Bulb, Wattage: 6 WTT, Voltage Rating: 120 V, Lumens: 450 LM, 2700 K 80 CRI, Control: Dimming To 5 PCT With Select Dimmers, Size: 2.4 IN Width X 4.4 IN Height, A19 Shape, Average Life: 25000 HR, Mounting: E26 Screw, Power Factor: Greater Than 0.9 Nominal, Incandescent Equivalent: 40 WTT, Packaging: (6) Blister Pack Bulbs In Master Carton (Carded), C/US UL Listed, ENERGY STAR Qualified, For Hospitality, Restaurant, Healthcare And Residential Purpose
Also known as: 810048028092, A19-40W-27K-B1

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED