Sustainable

Dimmable LED Lamp

Item #: 739035
Cat #: A19-75W-27K-B1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
***USE ITEM # 205545*** Dimmable LED Lamp, 13.5W, 120V, A19, E26, Lumens: 1100, CRI: 80, 2700K

Overview

***USE ITEM # 205545*** Dimmable LED Lamp, 13.5W, 120V, A19, E26, Lumens: 1100, CRI: 80, 2700K
Also known as: A19-75W-27K-B1

Specifications

Range: 15 Second, 0.5 min, 10 Second/0.5
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Wattage: 13.500
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimming: Yes
Range: 15 Second, 0.5 min, 10 Second/0.5
Volts AC: 120
Wattage: 13.500
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimming: Yes

Customer Reviews

No reviews for this product
(0)