Cable, Ethernet Connectivity, M12 Male Straight to Flying Lead, 1m

Item #: 739145

Cat #: 1585D-M4TB-1

UPC: 885630487694

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, M12 Male Straight to Flying Lead, 11 meter, 4 Conductor, Teal, TPE, Unshielded Twisted Pair

Overview

Cable, Ethernet Connectivity, M12 Male Straight to Flying Lead, 11 meter, 4 Conductor, Teal, TPE, Unshielded Twisted Pair
Also known as: 885630487694, 1585D-M4TB-1

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Length: 1 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Color: Teal
Length: 1 m