BUSS FUSEHOLDER ASSEMBLY

Item #: 739249

Cat #: HTB-28M

UPC: 051712136440

to view pricing and more.
Documents & Guides
20A 250V 5mm x 20mm Panel Mount Fuseholder, 1/4" Quick Connects/Solder, Right Angle Rear Terminal

Overview

20A 250V 5mm x 20mm Panel Mount Fuseholder, 1/4" Quick Connects/Solder, Right Angle Rear Terminal
Also known as: 051712136440, HTB-28M

Specifications

Type: Fuse Holder, Panel Mount
Mounting: Panel
Amps: 20
Volts AC: 250
Type: Fuse Holder, Panel Mount
Amps: 20
Mounting: Panel
Volts AC: 250