Duro Flood, 10k, 5x5, CW

Item #: 739284

Cat #: FLW255NC2NG

UPC: 056020936492

to view pricing and more.
Documents & Guides
No Documents Available
DuroSite Flood Light 11000 lumens, 109 Watts, 100-277V AC, Cool White, NEMA 5 93¦ wideClear Tempered Glass lens,

Overview

DuroSite Flood Light 11000 lumens, 109 Watts, 100-277V AC, Cool White, NEMA 5 93¦ wideClear Tempered Glass lens,
Also known as: 056020936492, FLW255NC2NG

Specifications

Depth: 4 in
Material: Steel
Width: 18 in
Angle: 90°
Depth: 4 in
Width: 18 in
Material: Steel
Angle: 90°