Incandescent Bulb, A21, 67W, 130V, Clear

Item #: 739358
Cat #: 1796A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 67 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Clear, 67A21TS 130V

Overview

Incandescent Bulb, 67 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Clear, 67A21TS 130V
Also known as: 1796A

Specifications

Base: Medium Screw (E26)
Wattage: 67
Volts AC: 130
Shape: A21 (Arbitrary)
Lumens: 570
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 570
Wattage: 67
Shape: A21 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)