Corr. Loom Tubing Solid, 1.25" (31.8mm)

Item #: 739365

Cat #: CLTS125F-L3

UPC: 074983627653

to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, 1.25" (31.8mm) x 50', polyethylene, orange.

Overview

Corrugated loom tubing solid wall, 1.25" (31.8mm) x 50', polyethylene, orange.
Also known as: 074983627653, CLTS125F-L3

Specifications

Diameter: 1.250 in
Color: Orange
Material: Polyethylene
Length: 50 ft
Diameter: 1.250 in
Material: Polyethylene
Color: Orange
Length: 50 ft