Voltage Marker, Vinyl, 'SINGLE PHASE', 2

Item #: 73946

Cat #: PCV-1PHCY

UPC: 074983426126

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 2.25" W x 0.50" H, 'Single phase' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.

Overview

Voltage marker, 2.25" W x 0.50" H, 'Single phase' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.
Also known as: 074983426126, PCV-1PHCY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange