
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (5)1/2"/3/4", (1)1/2", (3)1" Knock
Item #: 739470
Cat #: A1BF0GD0N
UPC: 782856840374
to view pricing and more.
Documents & Guides
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (5)1/2"/3/4", (1)1/2", (3)1" Knockouts, 3 5/8"
Overview
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (5)1/2"/3/4", (1)1/2", (3)1" Knockouts, 3 5/8"
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box. Comes with multiple boxes pre-assembled for side by side power and data applications.
Also known as: 782856840374, A1BF0GD0N
Features & Benefits
- Comes with multiple boxes pre-assembled for side by side power and data applications
- Provides the flexibility to add a mud ring for non-standard drywall thicknesses
- Box remains fixed in place when mud ring is removed
- Pre-bent tabs on support bracket help to quickly square assembly to stud
- Center marks provide easy height positioning
- Includes multiple knockouts on each side of the box
- Works with standard US and Canadian mud rings
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Material: | Steel |
| Number of Knockouts: | 8 |