FIBERRUNNER COVER 6X4 OR 6FT

Item #: 739530

Cat #: FRHC6OR6

UPC: 074983784028

to view pricing and more.

Overview

FIBERRUNNER COVER 6X4 OR 6FT
Also known as: 074983784028, FRHC6OR6

Specifications

Color: Orange
Material: PVC
Width: 6 in
Length: 6 ft
Family / Style: FiberRunner®
Type: Hinged Straight Channel Cover
Color: Orange
Width: 6 in
Family / Style: FiberRunner®
Material: PVC
Length: 6 ft
Type: Hinged Straight Channel Cover