Fitting, Horizontal Right Angle, 6" x 4"

Item #: 739534

Cat #: FRRA6X4OR

UPC: 074983784189

to view pricing and more.
Attaches to 6x4 channel base and/or fittings to create a 90° horizontal turn from a straight horizontal run. Accepts optional split cover FRRAASC6OR.

Overview

Attaches to 6x4 channel base and/or fittings to create a 90° horizontal turn from a straight horizontal run. Accepts optional split cover FRRAASC6OR.
Also known as: 074983784189, FRRA6X4OR

Specifications

Color: Orange
Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Right Angle Cover
Color: Orange
Material: PVC
Angle: 90°
Type: 90° Right Angle Cover
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®